Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roland

Model # :WBB2319549

MPN #: DE-3

Roland DE-3 Desktop Rotary Engraver, 12" x 9" Work Area

Product Description
Roland DE-3 Desktop Rotary Engraver, 12" x 9" Work Area

Effortlessly scribe and engrave onto a huge range of giftware, signage, trophies, tools and industrial products. Personalize brass, aluminum, copper, plastic engraving blanks, wooden items and more, with the speed, precision and ease of the powerfully compact DE-3.

Features:
  • Laser Pointer
    A laser pointer accurately defines the origin point and displays an engraving path preview on the media - set the engraving position at the touch-of-a-button for accurate engraving and personalization every time.
  • Precision Engraving
    Easily-applied nose cones can be added to the spindle unit to avoid scratches to delicate materials and deliver consistently precise results.
  • Fast and Easy Production
    Powered by a 20,000 rpm DC brushless motor, the DE-3 utilizes advanced surface detection and other automatic features to make set-up and engraving a quick and simple process.
  • Handy Panel Control
    Without the need for computer setup, you can quickly select machine options such as spindle speed and one-touch machine cleaning. Engraving job data can be sent from your computer and stored in the controller after the PC is disconnected.
  • New Software and Open Architecture
    The DE-3 desktop rotary engraver is open source technology that works out-of-the-box with all popular engraving software, industry standard tools, and materials. Also included with purchase of the DE-3 is Dr. Engrave Plus software that offers new user advantages.
Additional Features:
  • A desktop engraving machine that performs like a production class engraver
  • Optional center vise available that holds objects up-to 5.9" (X) by 5.8" (Y) by 1.3" (Z)
  • Small footprint machine with an ample 12" by 9" work area fits comfortably into offices, classrooms and workshops
  • Offers a safe and clean engraving solution with a fully-enclosed engraving operation
Bundled Accessories:

Power cord, power adapter, USB cable, nose cone unit (resin / metal components), nose unit set screw (fixing screw, spring), spare set screw (for cutter holder) , Solid collet (∅ 3.175 mm), spanner wrench, hex wrench, hex driver, adhesive sheet, dust collector adapter, DGSHAPE Software Package CD, Setup Guide.

PRICE
$11,339.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/4 in
Depth23-1/8 in
Height15-1/4 in
Weight75 lbs

Product Details

Assembly RequiredNo
Power SourceAC 100-240V, 50/60Hz
Package Quantity1
DescriptionDesktop Rotary Engraver
InterfaceUSB
Operating System CompatibilityWindows 7/8.1/10
Manufacturers Part NumberDE-3
BrandRoland

Warranty

Warranty1 yr