Features:
- White one side
- Sturdy fibreboard construction
- Use to top layer cartons to help protect damage from box cutters and knives
Model # :WBB3172188
Weights & Dimensions
| Length | 11 in |
| Width | 8-1/2 in |
| Thickness | 0.022 in |
Product Details
| Type | Chipboard Pads |
| Material | Fiberboard |
| Package Quantity | 960 |
| Color | White |
| Manufacturers Part Number | B3172188 |
| Brand | Global Industrial |
| Recyclable | Yes |