First Voice™ Chito SAM Single Ply Hemostatic Dressing 3"x6'
Write a Review
|
Questions & Answers (0)
Product Description
Chito SAM 3"x6' Hemostatic Gauze assist with Bleeding control during a trauma emergency.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 3 in |
| Weight | 1 lbs |
| Size | 3" x 6' |
Product Details
| Type | Hemostatic Dressing |
| Number of Pieces | 1 |
| Material | Chitosan |
| Package Quantity | 1 |
| Description | Single Ply Hemostatic Dressing |
| Person Count | 1 |
| Manufacturers Part Number | TS-CTS100-06 |
| Brand | First Voice |