Keystone Fabrics Choice Cordless Outdoor Sun Shade, 96" W x 72" H, Monterey
Write a Review
|
Questions & Answers (0)
Product Description
Are you hot and uncomfortable in your outdoor spaces. If so, Keystone Fabrics Cordless Outdoor Sun Shades are the perfect solution. Our shades are made from weather-resistant HDPE fabric that breathes allowing cool air to circulate. With up to 89% UV block, these shades keep your space cool, while lowering your energy costs, reducing blinding glare and fading of furniture. Simply roll your shades down, using the pole and hand crank system, before heat starts building up on your window, porch or patio and start enjoying your outdoor space again. An installation template, bungee tie down system, a aluminum bottom rail and a removeable pole are included.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 96 in |
| Height | 72 in |
| Weight | 6 lbs |
Product Details
| Color | Monterey |
| Series | Cordless Outdoor Sun Shade |
| Mounting Location | Wall or Ceiling |
| Material | HDPE |
| Description | Choice Cordless Outdoor Sun Shade |
| Package Quantity | 1 |
| Manufacturers Part Number | P7215 |
| Light Blockage | 0.84 |
| Brand | Keystone Fabrics |
Warranty
| Warranty | 1 Year On Hardware, 5 Years On Fabric |