Christmas Tree Fastener, Pif-820, White, Nylon - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Display construction fasteners help build your corrugated displays for your retail space. For 1/4" holes (round or diamond-shaped), 5/8" shaft 11/16" head diameter, Fits up to 5/8" panels, In natural White nylon or Black.
PRICE
$9.00 Sold in packages of 100 / $0.09 ea
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Shaft Size | 5/8 in |
| Head Diameter | 11/16 in |
Product Details
| Material | Nylon |
| Package Quantity | 100 |
| Description | Christmas Tree Fastener |
| Color | White |
| Manufacturers Part Number | PIF-820 |
| Brand | Clip Strip Corp. |