Hook, & Loop Fastener, 5/8" Tape, 5/8" Hook, White
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip hook and loop fasteners help build your corrugated displays for your retail space. 5/8" Hook or Loop; Tape (25 Yards per Reel).
PRICE
$53.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Reel Length | 25 Yards |
Product Details
| Material | Roll Of Hook |
| Package Quantity | 1 |
| Description | Hook, & Loop Fastener |
| Color | White |
| Manufacturers Part Number | ETH-16 |
| Brand | Clip Strip Corp. |