Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clip Strip Corp.

Model # :WBB897673

MPN #: ETL-16

Hook, & Loop Fastener, 5/8" Tape, 5/8" Loop, White

Product Description
Clip Strip hook and loop fasteners help build your corrugated displays for your retail space. 5/8" Hook or Loop; Tape (25 Yards per Reel).

PRICE
$53.95

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5/8 in
Reel Length25 Yards

Product Details

MaterialRoll Of Loop
Package Quantity1
DescriptionHook, & Loop Fastener
ColorWhite
Manufacturers Part NumberETL-16
BrandClip Strip Corp.