Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Merit Brass

Model # :WBB319405

MPN #: C103-20

Chrome Plated Brass Pipe Fitting 1-1/4 90 Degree Street Elbow Npt Male X Female - Pkg Qty 2

Product Description
Merit Chrome Plated Brass Pipe Fitting 1-1/4 90 Degree Street Elbow NPT Male X Female

Chrome plated brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance and the material's relative softness allows for easy installation and a tight seal. Chrome plated brass fittings are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish. These fittings contain lead and are not allowed by federal law to be installed for potable water use in the U.S.A. and its territories.

PRICE
$219.90  Sold in packages of 2 / $109.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/4 in
Diameter1-1/4 in

Product Details

Point Of OriginImport
MaterialChrome Plated Brass
Package Quantity2
Connection StyleMNPT X FNPT
Manufacturers Part NumberC103-20
Fitting Type90 Degree Street Elbow
Angle90
BrandMerit Brass