Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WIB319488

MPN #: C101-1208

Chrome Plated Brass Pipe Fitting 3/4 X 1/2 90 Degree Reducing Elbow Npt Female - Pkg Qty 25

Product Description
Merit Chrome Plated Brass Pipe Fitting 3/4 X 1/2 90 Degree Reducing Elbow NPT Female

Chrome plated brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance and the material's relative softness allows for easy installation and a tight seal. Chrome plated brass fittings are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish. These fittings contain lead and are not allowed by federal law to be installed for potable water use in the U.S.A. and its territories.

PRICE
$1,048.75  Sold in packages of 25 / $41.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Height1/8 in
Size3/4 in
Diameter3/4 in

Product Details

Point Of OriginImport
MaterialChrome Plated Brass
Package Quantity25
Connection StyleFNPT
Manufacturers Part NumberC101-1208
Fitting Type90 Degree Reducing Elbow
BrandMerit Brass