Features:
- 2" diameter for Olympic bars
- Steel chrome finish
- 1 lb./ pair
- Sold in a pair
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Style | Accessory |
| Type | Training Equipment |
| Material | Steel |
| Package Quantity | 2 |
| Color | Chome |
| Manufacturers Part Number | 50440 |
| Brand | Power Systems |