The CanDo® elastic stretch strap is the strap that stretches as you stretch. The CanDo® Dynamic Stretch Strap is made with elastic pockets that allow the user to ease into a stretch. CanDo® Dynamic Stretch Strap permits dynamic rather than static stretching. The strap is designed for facilitated stretching, an active form of stretching that uses isometric contractions to achieve greater flexibility gains than from static stretching. Reduces the need for a stretching partner. Stretch Strap - FabStretch® Dynamic Stretch Strap, 25 Pack.
CanDo® FabStretch® Dynamic Stretch Strap, Blue/Black, 25 Each
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 2 in |
| Height | 1/4 in |
| Weight | 8 lbs |
Product Details
| Package Quantity | 25 |
| Description | FabStretch® Dynamic Stretch Strap |
| Color | Blue, Black |
| Manufacturers Part Number | 10-1385-25 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |