Chrome Socket, 3/8" Drive, T50 Internal Torx
Write a Review
|
Questions & Answers (0)
Product Description
Chrome Socket, 3/8" Drive, T50 Internal Torx
Made of heat-treated chrome vanadium steel for durability. Our torq sockets have a lifetime warranty. Each socket is marked with product identification and size for ease of use.
Made of heat-treated chrome vanadium steel for durability. Our torq sockets have a lifetime warranty. Each socket is marked with product identification and size for ease of use.
PRICE
$5.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 3/8 in |
| Size | T50 in |
Product Details
| Type | Socket Adapter |
| Material | Chrome Vanadium Steel |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | KTI-22850 |
| Tip Type | TORX |
| Brand | K-Tool International |