Socket, 1/4" Drive, E6 External Torx
Write a Review
|
Questions & Answers (0)
Product Description
Socket, 1/4" Drive, E6 External Torx
Made of heat-treated alloy steel for durability. Our torx sockets have a lifetime warranty. Made in USA. Each socket is marked with product identification and size for ease of use.
Made of heat-treated alloy steel for durability. Our torx sockets have a lifetime warranty. Made in USA. Each socket is marked with product identification and size for ease of use.
PRICE
$4.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/4 in |
| Size | E6 in |
Product Details
| Type | Socket Adapter |
| Material | Alloy Steel |
| Description | Fastener Drive Bit |
| Manufacturers Part Number | KTI-22676 |
| Tip Type | TORX |
| Brand | K-Tool International |