Socket, 3/8" Drive, E18 External Torx
Write a Review
|
Questions & Answers (0)
Product Description
Socket, 3/8" Drive, E18 External Torx
E-18 external torq socket 1/2-inch drive. Manufactured from heat-treated alloy steel for wear in professional, rugged environments. Made in USA. Packaged in handy vinyl holder.
E-18 external torq socket 1/2-inch drive. Manufactured from heat-treated alloy steel for wear in professional, rugged environments. Made in USA. Packaged in handy vinyl holder.
PRICE
$13.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 3/8 in |
| Size | E18 in |
Product Details
| Type | Socket Adapter |
| Material | Alloy Steel |
| Description | Fastener Drive Bit |
| Manufacturers Part Number | KTI-22688 |
| Tip Type | TORX |
| Brand | K-Tool International |