Nexel
Model # :WBST24C
Nexel® ST24C Chrome Triangle Wire Shelf 24"
|
Questions & Answers (0)
Product Description
Nexel® ST24C Chrome Triangle Wire Shelf 24"
Corner shelves make efficient use of your space. Create stand-alone units with triangular shelves and posts, or install triangular shelves in between adjoining L units. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well. Fits 24"D shelf units.
Corner shelves make efficient use of your space. Create stand-alone units with triangular shelves and posts, or install triangular shelves in between adjoining L units. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well. Fits 24"D shelf units.
PRICE
$19.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 24 in |
| Weight Capacity | 800 lbs |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Corner |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Dry |
| Accessory Type | Shelf |
| Finish | Chrome |
| Material | Steel |
| Description | Triangular Shelving |
| Manufacturers Part Number | ST24C |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| NSF Certified | Y |