Quantum Storage Wire Mesh Bin, 14-1/2"L x 8"W x 7"H, Chrome - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Innovative mesh design offers nickel chrome finish and a 3/8" x 3/8" grid pattern allowing complete visibility of bins contents. Unique mesh pattern provides a dust and dirt free storage environment. Optional side hanger (sold separately) allows bin to stack one on top of the other. Mesh Bins feature a rear hanger that allows them to hang from any louvered wall panel or rail system. Open hopper front design allows for easy picking while allowing visual access to stored contents.
PRICE
$379.50 Sold in packages of 10 / $37.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 8 in |
| Height | 7 in |
| Size (L x W x H) | 14-1/2 x 8 x 7 in |
| Inside Length | 14 in |
| Inside Width | 7-2/5 in |
| Inside Height | 6-3/4 in |
| Weight Capacity | 100 Hang/175 lbs. Stack lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Wire Mesh Bin |
| Color | Silver |
| Style | Stack and Hang Bin |
| Material | Wire Mesh |
| Package Quantity | 10 |
| Manufacturers Part Number | QMB540C |
| Stack and/or Nest | Hang & Stack |
| Brand | Quantum Storage Systems |