Quantum Storage Wire Mesh Hang & Stack Bin, 11"L x 4-3/4"W x 4"H, Chrome - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Wire Mesh Bins - strong design allows for superior hang capacity perfect for industrial parts storage or anything where hang capacities are vital. Available in 9 popular sizes. 1 Year Limited Warranty. Made In The USA. Pack of 10.
PRICE
$440.00 Sold in packages of 20 / $22.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 4-1/4 in |
| Height | 3 in |
| Size (L x W x H) | 7-1/4 x 4-1/4 x 3 in |
| Inside Length | 6-3/4 in |
| Inside Width | 4 in |
| Inside Height | 2-7/8 in |
| Weight Capacity | 65 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Wire Mesh Bin |
| Color | Silver |
| Material | Wire Mesh |
| Package Quantity | 20 |
| Manufacturers Part Number | QMB524C |
| Stack and/or Nest | Hang & Stack |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |