Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB168229B

Nexel® 4 Shelf Truck, Chrome, 72"W x 24"D x 80"H, Polyurethane Stem Casters, 4 Swivel, 2 Brake

Product Description
Our rugged electroplated nickel-chrome-finished industrial wire storage shelf design is highly durable, corrosion-resistant and attractive -- and priced to save you money These NSF-approved units are a proven favorite for dry storage and display use because they're maintenance free, discourage dust build-up and maximize visibility, access and air circulation. Easy assembly without tools. Shelves adjust at 1" increments. Individual shelf capacity 600 lbs. 4 swivel casters and donut bumpers. 1 Year Limited Warranty when used in a dry storage application.

PRICE
$339.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
339.95
Buy 3+ units
319.95Save $20.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height80 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeGeneral Purpose Truck
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorChrome
ApplicationDry
Caster TypeStem
Wheel Type4 Swivel, 2 Brake
FinishChrome
Number of Shelves4
MaterialSteel
Manufacturers Part NumberC24727PCB4
Number of Side PanelsOpen
BrandNexel

Warranty

Warranty1 Year Limited yr

Compliance & Certifications

CertificationsNSF