Chronomite Laboratories SR-15L/277 HTR-I Instant-Flow SR
Write a Review
|
Questions & Answers (0)
Product Description
Chronomite Laboratories SR-15L-277 Instant-Flow SR
Low flow Chronomite SR and Micro tankless water heaters provide efficient, continuous hot water that promotes water conservation. Low flow Chronomite Micro tankless water heater provides ultra quick response for temperature variations and works very well with electric eye low flow faucets. The Chronomite Micro has a highly engineered digital micro-processor that senses incoming water temperatures and immediately adjusts the temperature control allowing consistant water temperature. The micro-processor has ultra quick response to temperature changes and is ideal for use with the newest sensor/hands free faucets requiring extreme low flows. the Micro Water Heater will actuate at 0.30 gpm which means that it provides extreme energy and water conservation. The vandal resistant aluminum housing and digital micro-processor will provide many years of efficient service. The Chronomite Micro is valued by Design Engineers and Architects for its leading edge features and this unit is entirely manufactured in the US. Faucet controls and compression fittings are supplied with each unit. Applications include: commercial buildings, industrial buildings, hospitals, schools, public lavatories, kitchens and bar sink areas.
Check local and state building codes prior to installation.
Low flow Chronomite SR and Micro tankless water heaters provide efficient, continuous hot water that promotes water conservation. Low flow Chronomite Micro tankless water heater provides ultra quick response for temperature variations and works very well with electric eye low flow faucets. The Chronomite Micro has a highly engineered digital micro-processor that senses incoming water temperatures and immediately adjusts the temperature control allowing consistant water temperature. The micro-processor has ultra quick response to temperature changes and is ideal for use with the newest sensor/hands free faucets requiring extreme low flows. the Micro Water Heater will actuate at 0.30 gpm which means that it provides extreme energy and water conservation. The vandal resistant aluminum housing and digital micro-processor will provide many years of efficient service. The Chronomite Micro is valued by Design Engineers and Architects for its leading edge features and this unit is entirely manufactured in the US. Faucet controls and compression fittings are supplied with each unit. Applications include: commercial buildings, industrial buildings, hospitals, schools, public lavatories, kitchens and bar sink areas.
Check local and state building codes prior to installation.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-5/8 in |
| Depth | 2-3/4 in |
| Height | 6-1/4 in |
| Water Connection | 3/8 comp. x 1/4 MP in |
Product Details
| Color | White |
| Amperage | 15 A |
| Gallons per Minute | 0.3 gal/min |
| Temperature Rise @ 0.5 GPM | 57 °F |
| Temperature Range | 80 to 120 Degrees °F |
| Temperature Rise @ 1.5 GPM | 19 °F |
| Wattage | 4,150 W |
| Voltage | 277 V |
| Material | Aluminum Housing |
| Connection Style | Compression |
| Manufacturers Part Number | SR-15L/277 HTR-I |
| Brand | Chronomite |