Prime-Line M 6229 Shower Door Vinyl Sweep, 37-Inch, Heavy Duty, Clear
Write a Review
|
Questions & Answers (0)
Product Description
This heavy-duty sweep is constructed from clear vinyl. It sits practically flat with a 0.09 in. thick design. This sweep fits onto the bottom of your shower doors to prevent water from leaking onto the floor.
PRICE
$12.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Vinyl |
| Package Quantity | 1 |
| Description | Shower Door Vinyl Sweep 37-Inch Heavy Duty |
| Color | Clear |
| Manufacturers Part Number | M 6229 |
| Brand | Prime-Line Products |