Frost King Extra Wide Heavy Duty Aluminum And Vinyl Door Sweep, Silver - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
An easy-to-install, effective way to weatherseal below exterior doors and doors to unheated areas. You can seal gaps and air leaks below the door using this heavy gauge aluminum strip with durable vinyl sweep. Slotted screws allow adjustment for uneven gaps.
PRICE
$237.00 Sold in packages of 12 / $19.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 2-3/8 in |
Product Details
| Material | Aluminum / Vinyl |
| Description | Reinforced Door Sweep |
| Color | Silver |
| Manufacturers Part Number | A82/36H |
| Brand | Frost King |