Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3176718

MPN #: DL762

Tape Logic® Circle Mailing Labels, 1-1/2" Dia., White, Roll of 5000

Product Description
Features:
  • Great for sealing envelopes and small boxes
  • Stands out and shows opening point
  • Allows projects to open without tearing


PRICE
$46.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
46.95
Buy 3 units - 5 units
44.95Save $2.00 (4%)
Buy 6+ units
43.95Save $3.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width1-1/2 in

Product Details

Labels per Roll5000
Package Quantity1
ColorWhite
ShapeCircle
BrandTape Logic