x

Take 15% off your entire order!

Offer applied at checkout

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 19"L x 19"W x 3"H, Black

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 19"L x 19"W x 3"H, Black

Item #: WBB1110461

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • ESD Shipping and Storage Boxes Box Only
  • ESD Shipping and Storage Boxes w/Foam

ESD Shipping and Storage Boxes w/Foam

$22.90 up to 6% OFF

Minimum Quantity: 50

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:
  • Economical, efficient method of shipping or storing circuit boards and other static sensitive electronic devices
  • Black low density conductive convoluted polyurethane foam, < 1 x 10⁵ Ω laminated to the top and fitted in the bottom
  • Black low density conductive convoluted foam is permanently conductive; will not lose electrical properties or fade
  • Provides ESD shielding with lid closed, "Faraday cage" effect restricts electrostatic charges and discharges to exterior
  • Corrugated material is constructed from a unique buried conductive layer of impregnated corrugated fiberboard with a static dissipative surface
  • Black convoluted foam minimizes movement and reduces stress from physical shock
  • Corrugated material is made from 100% recycled material and is 100% recyclable
  • No assembly required
  • Made in USA
  • This product has limited warranty of 1 year
  • The dimensions provided are the inner dimensions of the product


Product Details

  • Temperature Tolerance 35 to 350 °F
  • Assembly Required No
  • Type ESD Shipping Boxes W/ Foam
  • Foam Construction Top/Bottom: Pink Static Dissipative PU Foam
  • Package Quantity 1
  • Material Corrugated Fiberboard
  • Style ESD Circuit Boards
  • Number of Compartments --
  • Brand Protektive Pak
  • Series Protektive Pak
  • Warranty 1 YR
  • Manufacturers Part Number 37089
  • Color Family Black

Weights & Dimensions

  • Width 20 in
  • Length 20 in
  • Height 3-1/4 in
  • Depth 19-3/8 in
  • Inside Height 3 in
  • Inside Length 19 in
  • Compartment Dimensions (L x W x H) -- in
  • Weight 4 lbs
  • Inside Width 19 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

50 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 19"L x 19"W x 3"H, Black

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 19"L x 19"W x 3"H, Black

Item #: WBB1110461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant