Century Circulator Pump Motor, 1 HP, 1725 RPM, 230/115V, ODP, Y56Y Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Circulator Pump Motor, Capacitor Start, Induction Run, Low Starting Torque, Single Or Dual Voltage, 1 hp, 1725 rpm, 1 speed, 230/115v, ODP, 6.5/13.0 amp, Reversible Clockwise, Sleeve/Sleeve bearings
PRICE
$789.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| Horsepower | 1 HP |
| Frame | Y56Y |
| Hertz | 60 Hz |
| Rotation | Reversible Clockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Cushion Ring |
| Voltage | 230/115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 6.5/13.0 A |
| Manufacturers Part Number | C246 |
| Duty | Continuous |
| Rated RPM | 1725 |
| Service Factor | 1.25 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Century |
| Ambient Temperature | 40 °C |