Century Belt Drive Motor, 3/4 HP, 1725 RPM, 115V, ODP, K56 Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Belt Drive Motor, Capacitor Start, Induction Run, Special Service, Multi-Speed, 3/4 hp, 1725 rpm, 2-2-VT speed, 115v, ODP, 9.2/4.6 amp, Reversible Counterclockwise, Ball/Ball bearings
PRICE
$799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| Horsepower | 3/4 HP |
| Frame | K56 |
| Hertz | 60 Hz |
| Rotation | Reversible Counterclockwise ° |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Cushion Base |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 9.2/4.6 A |
| Manufacturers Part Number | C435 |
| Duty | Continuous |
| Rated RPM | 1725 |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |