M6 x 1.0 x 25mm Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3 - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
BM6 x 1.0 x 25mm Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3 - Pkg of 100
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 mm |
| Size | M6 x 1.0 |
| Head | Pan |
| Unit of Measurement | Metric |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Machine Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | CNC06025 |
| Grade | Class 4.8 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 7985A |