Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB613784

MPN #: 134836

Advance Controls 134836 CK80.322 Contactor, 3-Pole, 120V

Product Description
  • Modern IEC Design For Long Life
  • Straight Through Wiring
  • Wide Ambient Temperature Operating Range
  • Arc Chute Design Increases Contact Life
  • Oversize 90% Silver, 10% Cadmium Oxide Contacts
  • Electrical Life - 1 Million Plus Operations
  • Mechanical Life - 10 To 20 Million Plus Operations
  • Optional Coil Driver Allows Operation On DC Control Circuits
  • Complete Line Of Accessories
  • Worldwide Approvals
PRICE
$369.95

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs

Product Details

Horsepower Rating @ 3 Phase 575V60 HP
GP Amps104 A
Horsepower Rating @ 3 Phase 460V60 HP
Horsepower Rating @ 3 Phase 200/208V25 HP
ColorGray
Hertz50/60 Hz
Horsepower Rating @ 3 Phase 230V30 HP
Auxiliary Contacts2NO 2NC
Horsepower Rating @ 1 Phase 120V7.5 HP
Mounting LocationDIN Rail/Base
Voltage600 VAC V
Horsepower Rating @ 1 Phase 230V15 HP
MaterialPA66
Manufacturers Part Number134836
BrandAdvanced Controls
Coil Voltage120 VAC V

Compliance & Certifications

CertificationsUL 508 Listed, cUL, CE