Relay and Control CL-10 Large Spring
Write a Review
|
Questions & Answers (0)
Product Description
Relay and Control CL-10 Large Spring
For RS-2 and RS-5 only.
For RS-2 and RS-5 only.
PRICE
$2.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.32 in |
| Width | 0.35 in |
| Depth | 3/8 in |
| Height | 0.35 in |
| Weight | 0 |
Product Details
| Type | Large Spring |
| Color | Gray |
| Manufacturers Part Number | CL-10 |
| Brand | Relay and Control |