- Forward-Off-Reverse Positions, 6 Stationary, Maintained Contacts Attractive Grey Power Coated Finish
- One piece metal frame heavy gauge pressed steel (grey finish).
- Top covers are formed from cold-rolled steel, and lined with Nomex. Wiring Diagrams are included.
- End covers are fabricated of steel, formed with flange for maximum protection against dust and moisture.
- Rotor contacts formed of hard rolled copper, firmly attached to steel rod covered by Bakerlite tubing for best insulation.
- All finger contacts are cold forged copper.
- Arc shields and finger boards are laminated Bakelite.
- Spring, roller and cam action incorporated to prevent "arcing" and "burning" of contacts.
- Corrosion protected construction.
- Operated by hand.
- Most parts available and easily replaced.
- Made in the USA
Relay and Control RS-2 Reversing Drum Control
|
Questions & Answers (0)
Product Description
Relay and Control Reversing Drum Controls
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 1/2 in |
| Width | 5 in |
| Depth | 5 in |
| Height | 5 1/2 in |
| Weight | 2 3/4 |
Product Details
| Type | Reversing Drum Control |
| Color | Gray |
| 230V DC | 1 |
| Single 230V | 2 |
| 115V DC | 1 |
| Manufacturers Part Number | RS-2 |
| Single 115V | 1 1/2 |
| Brand | Relay and Control |