- UL recognized File E100312
- Wide choice of heads and actuators.
- Captive cover screws.
- Internal grounding screw.
- Dustproof, Oil Tight, Water-Resistant.
- Temp. range +5°F to +160°F (-15°C to +70°C).
Relay and Control RCM-407 Top Push Roller
Write a Review
|
Questions & Answers (0)
Product Description
Relay and Control Mini Limit Switches
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1.1 in |
| Depth | 1-1/8 in |
| Height | 4.125 in |
| Weight | 0.4 |
Product Details
| Type | Top Push Roller |
| Color | Blue |
| Manufacturers Part Number | RCM-407 |
| Brand | Relay and Control |