US Duct Clamp, 7" Diameter, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
US Duct's Laser-Welded Clamp Together Ducting (CTD) uses a gasketed, over-center clamp that seals the rolled lip on the end of ALL clamp-fitting ductworkcomponents.It installs in seconds without screws or welding cutting your installation time down by 70% or more. Available in 3" to 24" diameter and ranging from 22 gauge to 10 gauge metal to handle the toughest applications.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.00 in |
| Width | 7.00 in |
| Height | 1.00 in |
| Weight | 0.5 lbs |
| Duct Size | 7.00 in |
| Diameter | 7.00 in |
Product Details
| Type | Duct Clamp |
| Material | 304 Stainless Steel |
| Application | Industrial Dust/Fume Collection & Extraction |
| Manufacturers Part Number | RCL07.B |
| For Use With | Clamp Together Duct |
| Brand | US Duct |