Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228113

MPN #: 8010002463

Nordfab QF Auto Blast Gate, 6" Dia, Galvanized Steel

Product Description
MADE IN THE USA
Nordfab Automatic Blast Gates are operated by compressed air cylinders, controlled by electrically connected solenoid. 120V control circuit and 75psi minimum air pressure. Optional 24V DC or AC control circuits available. Single cylinder: 3? to 8?. Two cylinders: 9? to 22?.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$1,969.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight15.2 lbs
Duct Size6 in
Gauge22 ga
Diameter6 in

Product Details

TypeBlast Gate
MaterialGalvanized Steel
Manufacturers Part Number8010002463
For Use WithQF Ducting
BrandNordfab