Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Duct Connectors & Adapters

Ductwork adaptors and connectors help optimize airflow and ensure efficient performance in HVAC systems. They are made of heavy-duty materials and feature different connection types to facilitate easy installation and airtight seals. Ductwork connectors are ideal for use in any HVAC installation, maintenance or operation applications.
83 Results

Availability

Special Price

Type

View All Type

Brand

View All Brand
View All Length
View All Gauge
View All Height
View All Price
83 Results
Compare
1
1
$249.95
Ships in 5 Business Days

Material

Galvanized Steel

Gauge

18.00 ga

Diameter

14.00 in

Duct Size

14.00 in

Compare
BESTSELLER
1
1
$119.95
Ships in 3 Business Days

Material

Galvanized Steel

Gauge

22 ga

Diameter

8 To 4 in

Duct Size

8 in

Compare
1
1
$36.95
Ships within 1 Business Day

Material

Galvanized Steel

Height

9 in

Length

13 in

Compare
1
1
$299.95
Ships in 5 Business Days

Material

Galvanized Steel

Gauge

18.00 ga

Diameter

6.00 in

Duct Size

6.00 in

Compare
Clearance
1
1
$16.50was $29.95
Save $13.45 (45%)
Ships within 1 Business Day

Material

Galvanized Steel

Gauge

30 ga

Height

7 in

Length

7 in

Compare
BESTSELLER
1
1
$229.95
Ships in 5 Business Days

Material

304 Stainless Steel

Gauge

16.00 ga

Diameter

4.00 in

Duct Size

4.00 in