HeatStar 16" Dia. Duct Adapter For Indirect Fired Forced Air Kerosene Heater, Black
Write a Review
|
Questions & Answers (0)
Product Description
The duct adapters are designed to connect heat ducts to indirect-fired forced air kerosene heaters for indoor temperature control in commercial or residential environments. These adapters provide a quick and efficient method of connecting heat ducts to heaters for assembly ease. The steel construction ensures added strength in harsh working conditions. Black color finish. The product has a limited warranty of 1 year. Dimensions are 20-7/8"H x 20-7/8"W x 6-5/16"D.
PRICE
$359.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 |
| Depth | 6-5/16 in |
| Height | 20-7/8 in |
| Weight | 10 lbs |
| Duct Size | 16 in |
| Diameter | 16 in |
Product Details
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | F105121 |
| Brand | HeatStar |
Warranty
| Warranty | 1 yr |