Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503795

MPN #: WL9-22115

Wilton WL9-22115 Model H566N 1-1/4" Opening 1-3/16" Throat Depth Junior C-Clamp W/ Nylon Tip - Pkg Qty 72

Product Description
Wilton Junior® clamps are super small and super tough. Junior clamps feature clamping pressure up to 550 lbs, heat treated forged steel frames, zinc plated steel spindles, an osciallating head and option nylon caps to protect work surface.

Features:

  • Ductile / malleable iron castings are desired for close work in pattern and mold making
  • Used extensively in the aircraft / aerospace industry because of their weight to strength ratio
  • Nylon cap on the tip as well as nylon inserts are securely fixed to the foot of the clamp
PRICE
$972.00  Sold in packages of 72 / $13.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.5 in
Width2.4 in
Height0.5 in
Throat Depth1-3/16 in
Min Opening Size0"
Size0 - 1-1/4 in
Net Weight0.25
Max Opening Capacity0 - 1 1/4 " in
Max Opening Size1-1/4"

Product Details

TypeNylon Tip
DescriptionC-Clamp
Package Quantity72
Manufacturers Part NumberWL9-22115
Nominal Clamp Pressure550
BrandWilton

Compliance & Certifications

CertificationsCSA Certified