Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB3169929

MPN #: WL9-14572

Wilton® 6-FC "O" Series Bridge C-Clamp, 0 - 6-7/16" Jaw Opening, 3-1/2" Throat Depth

Product Description
Wilton® Brute Force™ Bridge C-Clamps are ideal for heavy construction and fabrication. Brute Force C-Clamps boast a drop forged frame, black oxide coating, and clamping force ranging up to 40,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening.

Features:
  • Black oxide coated spindle resists corrosion
  • Clamping force ranging up to 40,000 lbs
  • Hot upset square head on spindle withstands higher torque
  • Square-head spindle has large diameter rolled thread and hardened point which provides smoother operation and added strength
  • The full closing, extra heavy duty models are designed to stand up to the demands of heavy industrial applications like those encountered in ship building


PRICE
$300.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-13/16 in
Height2-1/2 in
Throat Depth3-1/2 in
Size0 - 6-7/16 in
Max Opening Capacity0 - 6-7/16 in
Max Opening Size6-7/16"

Product Details

TypeC-Clamp
DescriptionBridge C-Clamp-Full Closing Spindle
Manufacturers Part NumberWL9-14572
BrandWilton