Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503704

MPN #: WL9-14756

Wilton WL9-14756 Model 806 0-6" Opening 2-15/16" 800 Series Drop Forged C-Clamp - Pkg Qty 6

Product Description
Wilton 800 Series C-clamps are a smart value alternative for clamping applications that don't require as much throat depth or clamping pressure as a 400 series clamp. Each is drop forged and features replaceable Perma-Pads and spindles.

Features:

  • Drop-forged, regular-duty with standard-throat depth
  • A value alternative for clamping, not requiring as much throat depth or clamping pressure as a 400 series clamp
  • Equipped with Wilton Perma-Pads® and a precision-cut, single-lead acme thread
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$521.70  Sold in packages of 6 / $86.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width5.6 in
Height1.2 in
Throat Depth2-15/16 in
Min Opening Size0"
Size0 - 6 in
Spindle Diameter5/8 in
Net Weight3.75
Dimensions1.2X5.6X13 in
Max Opening Capacity0 - 6 " in
Max Opening Size6"

Product Details

TypeDrop Forged
Spindle Assembly Number1700740
DescriptionC-Clamp
Package Quantity6
Manufacturers Part NumberWL9-14756
Nominal Clamp Pressure4,500
BrandWilton

Compliance & Certifications

CertificationsCSA Certified