Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306068

MPN #: GC0B12

ArcGuard® Class 0 Rubber Voltage Gloves, Black, Size 12, GC0B12

Product Description
ArcGuard® Class 0 Rubber Voltage Gloves, Black, Size 12, DWH11012

Features:

  • Newly tested and stamped with test date
  • Must be put into use within 12 months of the test date
  • Once Gloves are issued for use, they must be tested wihtin 6 months from the date they were distributed to employees
  • Should be worn with 10" leather glove protectors.
  • Leather glove protectors are not required to be marked with a date
Standards:

  • NFPA 70E-2015 Compliant for Arc Flash
  • CSA Z462-15 Compliant for Arc Flash (Canada)
  • Meets ASTM D120, Class 00, Type 1
PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Size12

Product Details

TypeInsulated Electrical Gloves
Class0
ColorBlack
SeriesArcGuard®
Cuff StyleRolled
IncludesRubber Voltage Gloves
MaterialRubber
DescriptionRubber Voltage Gloves
Package Quantity1
Manufacturers Part NumberGC0B12
Max Use AC Voltage1000V AC/1500V DC
BrandNational Safety Apparel