Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanco

Model # :WBB2248034

MPN #: FRC9630ORCS-2XL

Stanco Flame Resistant 13 ATPV Jacket, FRC9630ORCS-2XL

Product Description
30" 9 oz. Flame-Resistant Cotton Jacket in Orange. Concealed Sps, ATPV 13; CAT2 - also usable in arc flash applications. This jacket is commonly used for welding in Steel Mills. Flame-Resistant properties will endure washing.

PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Weight2 lbs
Size2XL
Fabric Weight9 oz.

Product Details

Arc Rating13 cal/cm²
TypeWelding Jacket
ColorOrange
Number of Inside Pockets1
Closure TypeSnap Front
Material100% Flame Resistant Cotton
Front ClosureSnap-Front
DescriptionFlame Resistant Welding Coat
GenderMen's
Package Quantity1
Manufacturers Part NumberFRC9630ORCS-2XL
Hazard Risk Category (HRC)2
BrandStanco