Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB1900512

MPN #: LUX-SSETP3B-O3X

OccuNomix Class 3 Classic Wicking Birdseye T-Shirt with Pocket Orange, 3XL, LUX-SSETP3B-O3X

Product Description
OccuNomix Class 3 Classic Wicking Birdseye T-Shirt with Pocket, Orange, 3XL

The Occunomix LUX-SSETP3 Classic Standard Wicking T-Shirt is a professionally designed and premium quality safety vest. This Occunomix safety wear is Class 3 compliant, which defines the highest level of visibility and is manufactured from ANSI 100% wicking spun polyester which helps to draw the moisture away from the body when sweating. It is a very lightweight wear designed to offer comfort and easy movement at all times. With its 2" Silver Reflective tape, this safety shirt is made to offer high visibility properties for use in low lighted conditions. It comes with 1 outer left chest pocket on the left .Features:
  • 2" Silver reflective tape: One 360 horizontal stripe, two vertical stripes
  • 3.8 oz. fabric weight.
  • Lightweight fabric provides comfort
  • Pocket: 1 left chest
  • Complies to ANSI 107 Class 3 Standards.
PRICE
$18.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHi-Visibility Shirt
ClassANSI Class 3
MaterialPolyester
GenderMen's
Package Quantity1
DescriptionClass 3 Classic Wicking Birdseye T-Shirt with Pocket
ColorOrange
Manufacturers Part NumberLUX-SSETP3B-O3X
Number of Pockets1
Primary UseHeat Stress Protection
BrandOccuNomix