- 150D Oxford with PU Coating Waterproof Shell with Mesh Lining
- All Seams Sealed
- 2" High Performance Silver Reflective Tape with Contrasting Trim
- 1 Phone Pocket in the Chest
- 2 Lower Front Pockets with Flaps
- Certification: ANSI/ISEA 107-2015 Type R Class 3
GSS Safety Class 3 Premium Two Tone Hooded Rain Coat Black Bottom, Lime, 4XL/5XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL/5XL |
Product Details
| Type | Rain Coat |
| Class | ANSI Class 3 |
| Closure Type | Zipper |
| Material | 150D Oxford with PU coating |
| Gender | Men's |
| Description | Class 3 Premium Two Tone Hooded Rain Coat |
| Color | Green |
| Manufacturers Part Number | 6005-4XL/5XL |
| Number of Pockets | 3 |
| Brand | GSS Safety |