Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Incom Manufacturing

Model # :WBB2229189

MPN #: TA960SS

INCOM® TA960SS Class 9 Misc. Products Rigid Plastic Placard

Product Description
DOT regulation rigid plastic placard designed for long term, multiple use applications. To be used with slide-in placard holders.

PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in
Height10-3/4 in

Product Details

TypeDOT Placard
MaterialPlastic
Package Quantity100
DescriptionMiscellaneous Hazardous Materials
ColorBlack
Manufacturers Part NumberTA960SS
BrandIncom Manufacturing