Kimble® Kimax® Class B Cylinders with Pour Spout, 500ML, Case of 4
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® CYLINDERS WITH POUR SPOUT The primary function of this TC cylinder is to receive liquids where volumetric calculations are based solely on the volume contained within the cylinder. Among other applications, TC cylinders are frequently used as receivers for the condensate from distillation procedures and sedimentation values of precipitates "TC" appears on each cylinder and indicates the cylinder is calibrated to contain 10 mL size has an enlarged funnel top for ease of filling Provided with a hexagonal base flat ground for stability and a SAFE-GARD® bumper on sizes 25 mL and larger Ref: ASTM Method D86, D892 Designed from ASTM E1272, Style I, Class B requirements Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 375mm in |
Product Details
| Capacity | 500 mL |
| Graduation | 5 |
| Package Quantity | 4 |
| Description | Class B Cylinders with Pour Spout |
| Manufacturers Part Number | 20022-500 |
| Brand | Wheaton |