Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




River City

Model # :WBB312157

MPN #: VCL2SLXL

Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL

Product Description
MCR Safety stocks a variety of ANSI rated safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi-Vis apparel. The VCL2SL is an ANSI/ISEA Class 2 value safety vest made of fluorescent lime polyester solid material. This vest features a hook & loop front closure, 2 inch silver reflective stripes, 2 outer and 1 inner pocket.

Features:
  • Meets or exceeds ANSI Class 2 hi visibility standards, fluorescent lime
  • Hook and Loop front closure
  • 2 inch silver reflective stripes
  • 2 outer and 1 inner pocket
  • Value series option, solid material
PRICE
$14.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.45 lb lbs
SizeXL

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
Closure TypeHook & Loop
MaterialPolyester Solid
Package Quantity1
DescriptionClass II Economy Safety Vest
ColorLime Green
Manufacturers Part NumberVCL2SLXL
BrandRiver City