Sandusky® Classic All-Welded Wardrobe Cabinet, Solid Door, 36"W x 24"D x 72"H, Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
The Sandusky® Classic Wardrobe Cabinet is made of durable 24-gauge all welded steel and is finished in a durable powder coat that resists corrosion and chipping for long lasting use. The cabinet features an adjustable top shelf on 2" centers, a bottom raised shelf for larger items, such duffle bags or boots, and a garment rack for hanging a variety of clothing items, such as uniforms, jackets, or sportswear. Each shelf holds up to 180 lbs. of evenly distributed weight. The chrome locking swing handle with 3-point locking system provides an extra level of security to help safeguard your belongings from unauthorized access. Meets ANSI/BIFMA shelf standards. Greenguard Gold Certified. Proudly made in the USA.
PRICE
$435.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight Capacity | 360 lbs |
| Weight | 101 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock |
| Cabinet Style | Full Height |
| Number of Adjustable Shelves | 1 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Manufacturers Part Number | CAW1362472-02 |
| Brand | Sandusky |
| Type | Medium Duty Wardrobe Cabinet |
| Shelf Capacity | 180 lbs |
| Color | Gray |
| Series | Classic |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI, BIFMA, Greenguard Gold |