Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153185

MPN #: CAW1362472-05

Sandusky® Classic All-Welded Wardrobe Cabinet, Solid Door, 36"W x 24"D x 72"H, Dove Gray

Product Description
The Sandusky® Classic Wardrobe Cabinet offers both storage and wardrobe space in one convenient location. The cabinet features a full-width top shelf, 3 adjustable side shelves on 2" centers, plus the bottom shelf, along with a open section with a garment rod for hanging full-length clothing items such duffle bags or boots, and a garment rack for hanging a variety of clothing items, such as uniforms, jackets, or sportswear. Each shelf holds up to 180 lbs capacity when weight is evenly distributed. The locking chrome swing handle with 3-point locking system provides an extra level of security to keep your valuables safe from unauthorized access. Cabinet is made of durable, 22-gauge all welded steel with a chip- and corrosion-resistant powder-coated finish for lasting durability. Meets ANSI/BIFMA shelf standards. GREENGUARD GOLD CERTIFIED. Proudly made in the USA.

Features:
  • Storage Volume (cu. ft.): 36 ft3
  • Handle Type: Swing
  • Locking Mechanism: 3-point locking
  • Door Type: 3-Hinged Steel Doors
  • Cabinet Material: Cold Roll Steel
  • Warranty: 5-Years against Manufacturer's defects
  • Cabinet Includes: (2) shelves, (4) shelf clips, swing handle with lock, locking rod, (2) keys, garment rod
  • Color: Dove Gray


PRICE
$379.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight101 lbs
Gauge22 ga

Product Details

Lock TypeKeyed Lock
Cabinet StyleFull Height
Number of Adjustable Shelves1
Door TypeSolid
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberCAW1362472-05
BrandSandusky
TypeWardrobe Cabinet
Shelf Capacity180 lbs
ColorGray
SeriesClassic
StyleSolid Door
Number of Doors2
Number of Compartments2
Package Quantity1
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty5 yr