Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WB198761GY

MPN #: CA41361872-05

Sandusky® Classic Commercial Series Storage Cabinet, 36"W x 18"D x 72"H, Gray, All-Welded

Product Description
Durable commercial quality all-welded steel construction combined with a quiet door closure make this cabinet the ideal choice for the office, warehouse and more. The cabinet is constructed of 24 gauge steel. The 180 lb. capacity shelves are made of 24 gauge steel and adjust on 2" centers. Doors include 3 sets of hinges and a full welded door stiffener to maintain door alignment and rigidity. Storage cabinet closes securely with a 3 point latching system and single chrome swing handle with keyed lock. Durable powder coat finish. Shipped assembled. 5 Year Limited Warranty.



PRICE
$659.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
659.00
Buy 6 units - 10 units
629.00Save $30.00 (5%)
Buy 11+ units
609.00Save $50.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height72 in
Weight120 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Differently
Number of Adjustable Shelves4
Door TypeSolid
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberCA41361872-05
BrandSandusky
TypeStorage Cabinet
Shelf Capacity180 lbs
ColorGray
SeriesClassic Commercial Series
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Compartments5
Package Quantity1
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty5 yr