The Sandusky® Classic Wardrobe Cabinet offers both storage and wardrobe space in one convenient location. The cabinet features a full-width top shelf, 3 adjustable side shelves on 2" centers, plus the bottom shelf, along with a open section with a garment rod for hanging full-length clothing items such duffle bags or boots, and a garment rack for hanging a variety of clothing items, such as uniforms, jackets, or sportswear. Each shelf holds up to 180 lbs capacity when weight is evenly distributed. The locking chrome swing handle with 3-point locking system provides an extra level of security to keep your valuables safe from unauthorized access. Cabinet is made of durable, 22-gauge all welded steel with a chip- and corrosion-resistant powder-coated finish for lasting durability. Meets ANSI/BIFMA shelf standards. GREENGUARD GOLD CERTIFIED. Proudly made in the USA.
Features:- Storage Volume (cu. ft.): 36 ft3
- Handle Type: Swing
- Locking Mechanism: 3-point locking
- Door Type: 3-Hinged Steel Doors
- Cabinet Material: Cold Roll Steel
- Warranty: 5-Years against Manufacturer's defects
- Cabinet Includes: (2) shelves, (4) shelf clips, swing handle with lock, locking rod, (2) keys, garment rod
- Color: Putty