Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EDI-USA

Model # :WIB3190412

MPN #: E-BP503P

EDI-USA Classic Ballistic Shield, Level III+, 31-1/2"L x 19-1/2"W, Black

Product Description
Ballistic shields are an important part of law enforcement operations, as well as for industrial and personal protection – from patrolling, to SWAT operations, to school or facility security, all places and teams should have a proportional number of ballistic shields in their stock to stay protected.

Ballistic Shield, Level III+, Standard Size. Tested to Level III+ (ambient) to Resists up to 5.56 M885 Green Tip, including lower rifle threats such as 7.62 FMJ and pistol / handgun threats, this ballistic shield is lightweight and features a ballistic window also resistant to III+ threats. The shield can be used for entry and active shooter situations, as well as stationary protective operations. Integrated handle and arm rope system on back, with comfortable cushion pad for forearm. Custom decals & descriptions available. Dimensions: 19-1/2" x 31-1/2". All of the ballistic levels can also resist the same ballistic level on the shield's ballistic window (viewport). Easily fits in most vehicles (trunk or backseat). 8-year shelf life.

Restricted from sale in the State of Connecticut except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.

PRICE
$4,815.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2
Width19-1/2
Size31-1/2" x 19-1/2"

Product Details

TypeBallistic Body Shield
MaterialBallistic Composite
DescriptionLevel III+ Ballistic Shield
ColorBlack
Manufacturers Part NumberE-BP503P
BrandEDI-USA