- A handheld V-50 rated body shield with "POLICE" I.D. Label
- Shield is .250" thick, 24" x 48"
- Made in USA
Paulson V-50 FRAG Rated Body Shield, Polycarbonate, Clear, 24" x 48" - BS-9P
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$459.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 24 |
| Weight | 14 lbs |
| Size | 24" x 48" |
| Thickness | 0.25 in |
Product Details
| Type | V-50 FRAG Shield |
| Color | Clear |
| Message | POLICE |
| Material | Polycarbonate |
| Description | V-50 FRAG Rated Body Shield |
| Manufacturers Part Number | BS-9P |
| Brand | Paulson |
Warranty
| Warranty | 1 yr |